Film Tape, 1 in W, 8.3 mil, Polyester Film, Double-Sided, 250 PK

  • Mfr # 3M GPT-020

  • Zoro # G5651177


product price:  $33.79
/pk 250, $0.14/ea

Key Features

Tape Color
Transparent
Imperial Tape Width
1 in
Tape Thickness
8.3 mil
Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M GPT-020
Zoro #
G5651177
UPC #
888519085059
Country of Origin
Poland

Dimensions

Imperial Tape Width
1 in
Tape Thickness
8.3 mil
Length
1"
Tape Length
1 in
Thickness
8.3 mil
Tape Core Diameter
3 in
Tape Width
1 in
Metric Tape Shape Diameter
25.4 mm
Imperial Tape Shape Diameter
1 in

Details

Item
Film Tape
Tape Color
Transparent
Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
Tape Shape
Disc
Tape Tensile Strength
Not Rated
Series
GPT-020
Standards
ASTM D3330, ASTM D3654
Liner Color
White
Performance Temp.
Up to 200 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Color
Transparent
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Min. Tape Performance Temp.
Not Rated
Tape Adhesive Strength
137 oz/in
Tape Elongation
Not Rated
Tape Adhesive Material
Acrylic
Adhesion to Steel
137 oz/in
Temperature Range
-10 Degrees to 200 Degrees F
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
-10 Degrees F
Tape Sub-Type
Double-Sided Film Tape Discs
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Brand and Series
3M 9088
Maximum Tape Performance Temperature
200 Degrees F
Tape Resistance Properties
Solvent-Resistant
Tape Type
Bonding Tape
Liner Included
Yes
Liner Material
Glassine
Tape Backing Construction
Film
Tape Adhesive Format
Double-Sided
Max. Adhesion Time
24 mo
Product Form
Pre-Cut
Tape Brand
3M(TM)
Maximum Adhesion Time
24 mo

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M GPT-020, Imperial Tape WxL 1 in dia, Tape Thickness 8.3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Temperature Range -10 Degrees to 200 Degrees F, Series GPT-020, Tape Type Bonding Tape, Tape Sub-Type Double-Sided Film Tape Discs, Environment Indoor/Outdoor, Adhesion to Steel 137 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.