Film Tape, 1 in x 36 yd, Gray, 6.7 mil

  • Mfr # 1-36-5491

  • Zoro # G5832994


product price: $432.02
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Length
36 yd
Series
5491
Tape Adhesive
Silicone
Tape Thickness
6.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-36-5491
Zoro #
G5832994
UPC #
888519012789
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
36 yd
Tape Thickness
6.7 mil
Thickness
6.7 mil
Width
1"
Film Thickness
0.13 mm
Imperial Tape Length
36 yd
Metric Tape Length
32.9 m
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in
Roll Width
1 in

Details

Item
Film Tape
Tape Backing Material
PTFE (Polytetrafluoroethylene)
Series
5491
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
40 lb/in
Tape Adhesive Strength
35 oz./in.
Tape Color
Gray
Material
Extruded PTFE
Tape Elongation
200%
Tape Application
Easy-Release Surface on Rollers, Plates and Belts, Where Build-Up of Sticky Materials and Inks Can Occur; Wrapping Rubber Nip Rollers on Hot Polyethylene Extrusion Machines
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Gray
Number of Adhesive Sides
1
Temperature Range
-65 Degrees to 400 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Specifications Met
ASTM
Adhesion to Steel
35 oz/in
Tape Backing Construction
Film
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
-65 Degrees F
Product Form
Continuous Roll
Tape Type
Surface Protection Tape
Tape Brand
3M(TM)
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Adhesive Material
Silicone
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Maximum Tape Performance Temperature
400 Degrees F
Tape Sub-Type
PTFE Slick Surface Film Tape
Brand and Series
3M 5491
Environment
Indoor/Outdoor
Performance Temp. Range
-65 Degrees to 500 Degrees F

Description

Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5491, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Tape Thickness 6.7 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5491, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.