Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, 1 in x 5 yd, Beige, 4 mil

  • Mfr # 5498

  • Zoro # G2118589


product price: $28.49
/ea

Key Features

Tape Backing Material
Polytetrafluoroethylene Film
Tape Width
1 in
Tape Length
5 yd
Series
5498
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5498
Zoro #
G2118589
UPC #
888519020883
Country of Origin
United States

Dimensions

Tape Width
1 in
Tape Length
5 yd
Tape Thickness
4 mil
Film Thickness
0.05 mm
Width
1"
Thickness
4 mil
Metric Tape Length
4.5 m
Imperial Tape Length
5 yd
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in
Roll Width
1 in

Details

Item
Film Tape
Tape Backing Material
Polytetrafluoroethylene Film
Series
5498
Tape Adhesive
Rubber
Min. Tape Performance Temp.
40 Degrees F
Max. Tape Performance Temp.
350 Degrees F
Tape Tensile Strength
19 lb/in
Tape Adhesive Strength
48 oz/in
Tape Color
Tan
Material
Extruded PTFE
Tape Elongation
105 %
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Color
Tan
Features
Bundling, Lining, Masking
Number of Adhesive Sides
1
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Product Form
Continuous Roll
Tape Backing Construction
Film
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
300 Degrees F
Specifications Met
ASTM
Tape Sub-Type
Silicone-Free PTFE Slick Surface Film Tape
Brand and Series
3M 5498
Tape Resistance Properties
Abrasion-Resistant
Tape Adhesive Material
Silicone
Minimum Tape Performance Temperature
40 Degrees F
Temperature Range
40 Degrees to 300 Degrees F
Tape Adhesive Format
Single-Sided
Environment
Indoor/Outdoor
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Adhesion to Steel
48 oz/in
Tape Type
Surface Protection Tape
Performance Temp. Range
40 Degrees to 350 Degrees F
Thermal Transfer Printable
Silicone-Free

Description

Film Tape, Tape Color Tan, Tape Brand 3M(TM), Brand and Series 3M 5498, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Tape Thickness 4 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 300 Degrees F, Series 5498, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.