Shop 3M
See all product information
Create Account
Film Tape
Mfr # 10571
Zoro # G123944745
product price:Â $18.85
/eaKey Features
Tape Adhesive Material
Acrylic
Tape Tensile Strength
20 lb/in
Product Form
Continuous Roll
UV Resistance
UV-Resistant
Imperial Tape Length
60 1/8 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10571
- Zoro #
- G123944745
- UPC #
- 00750351105717
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 60 1/8 yd
- Thickness
- 3 mil
- Roll Width
- 1 7/8 in
Details
- Item
- Film Tape
- Tape Adhesive Material
- Acrylic
- Tape Tensile Strength
- 20 lb/in
- Product Form
- Continuous Roll
- UV Resistance
- UV-Resistant
- For Temperature Application
- Cold Temperature
- Tape Backing Material
- Polypropylene Film
- Color
- Black
- Tape Adhesive Format
- Single-Sided
- Standards
- UL 723
Description
Film Tape, Imperial Tape Length 60 1/8 yd, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Tensile Strength 20 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.