Shop 3M

Film Tape, 1/2 in W, 3 in L, 8.3 mil, Polyester Film, Double-Sided, 5 PK

  • Mfr # 3M GPT-020
  • Zoro # G2449925

product price: 
$
7.99
/pk of 5, $1.60/ea
Sold in multiples of 2 pks for $15.98

Key Features

Tape Color
Transparent
Imperial Tape Length
3 in
Metric Tape Length
76.2 mm
Metric Tape Width
127 mm
Tape Thickness
8.3 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3M GPT-020
Zoro #
G2449925
UPC #
888519090817
Country of Origin
Poland
Item
Film Tape
Tape Color
Transparent
Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
Tape Shape
Strip
Tape Tensile Strength
Not Rated
Series
GPT-020
Color
Transparent
Standards
ASTM D3330, ASTM D3654
Tape Adhesive Strength
137 oz/in
Performance Temp.
Up to 200 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Min. Tape Performance Temp.
Not Rated
Liner Color
White
Tape Elongation
Not Rated
Liner Included
Yes
Tape Resistance Properties
Solvent-Resistant
Adhesion to Steel
137 oz/in
Brand and Series
3M 9088
Tape Type
Bonding Tape
Surface Compatibility
ABS, Acrylic, Plastic, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Liner Material
Glassine
Minimum Tape Performance Temperature
-10 Degrees F
Temperature Range
-10 Degrees to 200 Degrees F
Tape Backing Construction
Film
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
200 Degrees F
Product Form
Pre-Cut
Environment
Indoor/Outdoor
Tape Adhesive Material
Acrylic
Tape Sub-Type
Double-Sided Film Tape Strips
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Max. Adhesion Time
24 mo
Maximum Adhesion Time
2 yr
Wire Color
Transparent

Dimensions

Imperial Tape Length
3 in
Imperial Tape Width
1/2 in
Metric Tape Length
76.2 mm
Metric Tape Width
127 mm
Tape Thickness
8.3 mil
Length
3"
Tape Length
3 in
Tape Width
1/2 in
Thickness
8.3 mil
Metric Width
12.7 mm
Indicator Width
1/2 in
Indicator Length
3 in

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M GPT-020, Imperial Tape Length 3 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 3 in, Tape Thickness 8.3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Temperature Range -10 Degrees to 200 Degrees F, Series GPT-020, Tape Type Bonding Tape, Tape Sub-Type Double-Sided Film Tape Strips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.