Film Tape, 1/2 in W, 36 yd L, 0.5 mil, Polyester Film, Double-Sided, 72 PK

  • Mfr # 444

  • Zoro # G9182796


product price:  $1,201.99
/pk 72, $16.69/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Imperial Tape Length
36 yd
Metric Tape Length
32.92 m
Metric Tape Width
127 mm
Tape Thickness
0.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444
Zoro #
G9182796
UPC #
021200048418
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in
Metric Tape Length
32.92 m
Metric Tape Width
127 mm
Tape Thickness
0.5 mil
Tape Core Diameter
3 in
Tape Width
12 mm
Tape Length
33 m
Metric Width
12.7 mm
Thickness
0.5 mil
Roll Width
1/2 in

Details

Item
Film Tape
Tape Color
Transparent
Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
Tape Shape
Roll
Tape Tensile Strength
Not Rated
Series
444
Tape Adhesive Strength
32 oz/in
Liner Color
White
Min. Tape Performance Temp.
0 Degrees F
Standards
ASTM D3330, ASTM D3654
Max. Tape Performance Temp.
180 Degrees F
Green Environmental Attribute
RoHS Compliant
Tape Resistance Properties
Chemical-Resistant, UV-Resistant
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Tape Backing Construction
Film
Tape Sub-Type
Double-Sided Polyester Film Splicing Tape
Common Industry
Assembly and Manufacturing, Electronics, General Maintenance and Repair, Healthcare, Warehouse
Brand and Series
3M 444
Tape Type
Splicing Tape
Liner Included
Yes
Tape Elongation
Not Rated
Tape Adhesive Format
Double-Sided
Temperature Range
40 Degrees to 250 Degrees F
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
250 Degrees F
Environment
Indoor
Adhesion to Steel
32 oz/in
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE)
Liner Material
Kraft Paper
Minimum Tape Performance Temperature
40 Degrees F
Color
Transparent

Description

Splicing Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 444, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Tape Thickness 0.5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 250 Degrees F, Series 444, Tape Type Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.