Shop 3M

Film Tape, 1/2 in W x 1/2 in L, 3.2 mil Thick, Green, Silicone Adhesive, 250 PK

  • Mfr # 8992
  • Zoro # G4246864

product price: 
$
10.49
/pk of 250, $0.04/ea

Key Features

Tape Color
Green
Tape Length
1/2 in
Tape Width
1/2 in
Material
Adhesive: Silicone; Backing: Polyester
Tape Adhesive
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8992
Zoro #
G4246864
UPC #
888519017074
Country of Origin
China
Item
Film Tape
Tape Color
Green
Material
Adhesive: Silicone; Backing: Polyester
Tape Adhesive
Silicone
Tape Elongation
85 %
Performance Temperature
Up to 400 Degrees F
Tape Tensile Strength
48 lb/in
Number of Tabs per Roll
250
Tape Adhesive Strength
33 oz/in
Tape Backing Material
Polyester Film
Color
Green
Tape Shape
Disc
Series
8992
Duct Tape Adhesive
Silicone
Type
High Temp
Max. Tape Performance Temp.
400 Degrees F
Min. Tape Performance Temp.
Not Rated
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Clean Removal Time
Not Rated
Number of Adhesive Sides
1
Brand and Series
3M 8992
Surface Compatibility
Metal
Environment
Indoor/Outdoor
Tape Brand
3M(TM)
Tape Type
Masking Tape
Adhesion to Steel
33 oz/in
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM
Tape Backing Construction
Film
Tape Sub-Type
High-Temperature Polyester Film Masking Tape Discs
Maximum Tape Performance Temperature
400 Degrees F
Temperature Range
Up to 400 Degrees F
Minimum Tape Performance Temperature
Not Rated
Tape Adhesive Material
Silicone
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant, Shrink-Resistant
Product Form
Pre-Cut
Features
Sealing, Masking, Splicing, Lining
For Temperature Application
High Temperature
Wire Color
Green

Dimensions

Tape Length
1/2 in
Tape Width
1/2 in
Thickness
3.2 mil
Tape Thickness
3.2 mil
Tape Core Diameter
3 in
Metric Tape Length
12.7 mm
Imperial Tape Length
1/2 in
Imperial Tape Shape Diameter
1/2 in
Metric Tape Shape Diameter
12.7 mm
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Diameter
1/2 in
Film Thickness
0.05 mm
Fits Chest Size
Sealing, Masking, Splicing, Lining

Description

Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 1/2 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 1/2 in, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type Masking Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.