Film Tape, 1/4 in W x 72 yd L, 3.2 mil Thick, Green, Silicone Adhesive

  • Mfr # 8992

  • Zoro # G4314545


product price:  $8.45
/ea

Key Features

Tape Color
Green
Tape Length
72 yd
Tape Width
1/4 in
Material
Polyethylene
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8992
Zoro #
G4314545
UPC #
888519017166
Country of Origin
China

Dimensions

Tape Length
72 yd
Tape Width
1/4 in
Thickness
3.2 mil
Tape Thickness
3.2 mil
Tape Core Diameter
3 in
Metric Tape Width
6.4 mm
Imperial Tape Width
1/4 in
Imperial Tape Length
72 yd
Metric Tape Length
65.8 m
Roll Width
1/4 in
Film Thickness
0.05 mm

Details

Item
Film Tape
Tape Color
Green
Material
Polyethylene
Tape Adhesive
Silicone
Tape Elongation
85 %
Performance Temperature
Up to 400 Degrees F
Tape Adhesive Strength
33 oz/in
Series
8992
Type
High Temperature
Clean Removal Time
Not Rated
Color
Green
Duct Tape Adhesive
Silicone
Tape Tensile Strength
48 lb/in
Tape Backing Material
Polyester Film
Max. Tape Performance Temp.
400 Degrees F
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Min. Tape Performance Temp.
Not Rated
Number of Adhesive Sides
1
Tape Backing Construction
Film
Minimum Tape Performance Temperature
Not Rated
Tape Type
Masking Tape
Environment
Indoor/Outdoor
Specifications Met
ASTM
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Tape Brand
3M(TM)
Surface Compatibility
Metal
Tape Adhesive Material
Silicone
Maximum Tape Performance Temperature
400 Degrees F
Tape Adhesive Format
Single-Sided
Brand and Series
3M 8992
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Adhesion to Steel
33 oz/in
Product Form
Continuous Roll
Temperature Range
Up to 400 Degrees F
Features
Sealing, Masking, Splicing, Lining
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 72 yd, Imperial Tape Width 1/4 in, Imperial Tape WxL 1/4 in x 72 yd, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.