Shop 3M
See all product information
Create Account
Film Tape
Mfr # 14234
Zoro # G823944540
product price:Â $19.69
/eaKey Features
Tape Adhesive Material
Acrylic
UV Resistance
UV-Resistant
Product Form
Continuous Roll
Thickness
3 mil
For Temperature Application
Cold Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14234
- Zoro #
- G823944540
- UPC #
- 00076308142346
- Country of Origin
- United States
Dimensions
- Thickness
- 3 mil
- Imperial Tape Length
- 54 5/8 yd
- Roll Width
- 1 7/8 in
Details
- Item
- Film Tape
- Tape Adhesive Material
- Acrylic
- UV Resistance
- UV-Resistant
- Product Form
- Continuous Roll
- For Temperature Application
- Cold Temperature
- Tape Backing Material
- Polypropylene Film
- Color
- White
- Tape Backing Construction
- Film
- Maximum Tape Performance Temperature
- 240 Degrees F
- Minimum Tape Performance Temperature
- -40 Degrees F
- Features
- Bonding, Sealing
- Tape Adhesive Format
- Single-Sided
- Series
- 8087CW
Description
Film Tape, Imperial Tape Length 54 5/8 yd, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series 8087CW, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.