Shop 3M
See all product information
Create Account
Film Tape
Mfr # 14238
Zoro # G823944786
product price:Â $40.75
/eaKey Features
Tape Adhesive Material
Acrylic
Color
Red
Roll Width
3 7/8 in
Product Form
Continuous Roll
For Temperature Application
Cold Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14238
- Zoro #
- G823944786
- UPC #
- 00076308142384
- Country of Origin
- United States
Dimensions
- Roll Width
- 3 7/8 in
- Imperial Tape Length
- 54 5/8 yd
- Thickness
- 3 mil
Details
- Item
- Film Tape
- Tape Adhesive Material
- Acrylic
- Color
- Red
- Product Form
- Continuous Roll
- For Temperature Application
- Cold Temperature
- UV Resistance
- UV-Resistant
- Tape Backing Material
- Polypropylene Film
- Tape Backing Construction
- Film
Description
Film Tape, Imperial Tape Length 54 5/8 yd, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.