Shop 3M
See all product information
Create Account
Film Tape
Mfr # 14447
Zoro # G923944341
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Tape Backing Construction
Film
Tape Backing Material
Polypropylene Film
Product Form
Continuous Roll
Imperial Tape Length
65 7/8 yd
For Temperature Application
Cold Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14447
- Zoro #
- G923944341
- UPC #
- 00076308144470
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 65 7/8 yd
- Roll Width
- 37 1/2 in
- Thickness
- 3 mil
Details
- Item
- Film Tape
- Tape Backing Construction
- Film
- Tape Backing Material
- Polypropylene Film
- Product Form
- Continuous Roll
- For Temperature Application
- Cold Temperature
- Tape Adhesive Material
- Acrylic
- UV Resistance
- UV-Resistant
- Color
- Red
- Series
- 8087R
- Minimum Tape Performance Temperature
- -40 Degrees F
- Maximum Tape Performance Temperature
- 185 Degrees F
- Features
- Bonding, Sealing
- Tape Adhesive Format
- Single-Sided
Description
Film Tape, Imperial Tape Length 65 7/8 yd, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 185 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series 8087R, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.