Shop 3M
See all product information
Create Account
Film Tape
Mfr # 15071
Zoro # G823944335
product price:Â $18.85
/eaKey Features
Tape Elongation
166 %
For Temperature Application
Cold Temperature
Color
Black
Roll Width
1 7/8 in
Thickness
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15071
- Zoro #
- G823944335
- UPC #
- 00750351150717
- Country of Origin
- United States
Dimensions
- Roll Width
- 1 7/8 in
- Thickness
- 3 mil
- Film Thickness
- 3 mil
- Imperial Tape Length
- 60 1/8 yd
Details
- Item
- Film Tape
- Tape Elongation
- 166 %
- For Temperature Application
- Cold Temperature
- Color
- Black
- Tape Adhesive Material
- Acrylic
- Product Form
- Continuous Roll
- UV Resistance
- UV-Resistant
Description
Film Tape, Imperial Tape Length 60 1/8 yd, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Elongation 166 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.