Film Tape, 2 in W, 36 yd L, 0.5 mm, Polyester Film, Double-Sided, 24 PK

  • Mfr # 444

  • Zoro # G1963777


product price:  $1,456.99
/pk 24, $60.71/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Length
32.91 m
Metric Tape Width
508 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444
Zoro #
G1963777
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Length
32.91 m
Metric Tape Width
508 mm
Tape Thickness
0.5 mm
Thickness
0.5 mm
Length
108 ft.
Tape Length
16.67 ft
Tape Width
0.47"
Metric Width
50.8 mm
Roll Width
2 in

Details

Item
Film Tape
Tape Color
Transparent
Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
Tape Shape
Roll
Tape Tensile Strength
Not Rated
Series
444
Liner Color
White
Color
Transparent
Max. Tape Performance Temp.
250 Degrees F
Tape Adhesive Material
Acrylic
Tape Type
Splicing Tape
Tape Backing Construction
Film
Brand and Series
3M 444
Maximum Tape Performance Temperature
250 Degrees F
Tape Sub-Type
Double-Sided Polyester Film Splicing Tape
Tape Adhesive Format
Double-Sided
Tape Elongation
Not Rated
Temperature Range
40 Degrees to 250 Degrees F
Environment
Indoor/Outdoor
Tape Resistance Properties
Chemical-Resistant, UV-Resistant
Adhesion to Steel
32 oz/in
Common Industry
Aerospace, Automotive, Aviation, Construction, Electronics, Food and Beverage, General Maintenance and Repair, Healthcare
Standards
ASTM D3330
Product Form
Continuous Roll
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
40 Degrees F
Features
Laminating, Attaching, Bonding, Splicing

Description

Splicing Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 444, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 0.5 mm, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 250 Degrees F, Series 444, Tape Type Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.