Film Tape, 2 in W x 2 in L, 3.2 mil Thick, Green, Silicone Adhesive, 100 PK

  • Mfr # 8992

  • Zoro # G4240512


product price:  $16.15
/pk 100, $0.16/ea

Key Features

Tape Color
Green
Tape Length
2 in
Tape Width
2 in
Material
Adhesive: Silicone; Backing: Polyester
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8992
Zoro #
G4240512
UPC #
888519017142
Country of Origin
China

Dimensions

Tape Length
2 in
Tape Width
2 in
Thickness
3.2 mil
Tape Thickness
3.2 mil
Tape Core Diameter
3 in
Metric Tape Width
50.8 mm
Imperial Tape Shape Diameter
2 in
Metric Tape Length
50.8 mm
Metric Tape Shape Diameter
50.8 mm
Imperial Tape Length
2 in
Imperial Tape Width
2 in
Diameter
2 in
Film Thickness
0.05 mm

Details

Item
Film Tape
Tape Color
Green
Material
Adhesive: Silicone; Backing: Polyester
Tape Adhesive
Silicone
Tape Elongation
85 %
Performance Temperature
Up to 400 Degrees F
Duct Tape Adhesive
Silicone
Min. Tape Performance Temp.
Not Rated
Type
High Temp
Color
Green
Tape Backing Material
Polyester Film
Series
8992
Clean Removal Time
Not Rated
Tape Adhesive Strength
33 oz/in
Tape Tensile Strength
48 lb/in
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Number of Tabs per Roll
100
Tape Shape
Disc
Max. Tape Performance Temp.
400 Degrees F
Number of Adhesive Sides
1
Tape Backing Construction
Film
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant
Tape Brand
3M(TM)
Environment
Indoor/Outdoor
Temperature Range
Up to 400 Degrees F
Minimum Tape Performance Temperature
Not Rated
Product Form
Pre-Cut
Maximum Tape Performance Temperature
400 Degrees F
Specifications Met
ASTM
Surface Compatibility
Metal
Adhesion to Steel
33 oz/in
Tape Adhesive Material
Silicone
Brand and Series
3M 8992
Tape Sub-Type
High-Temperature Polyester Film Masking Tape Discs
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Adhesive Format
Single-Sided
Tape Type
Masking Tape
Features
Sealing, Masking, Splicing, Lining
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 2 in, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 2 in, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape Discs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.