Film Tape, 3 in W, 60 yd L, 3 mil, Nitrile Phenolic Film, Double-Sided

  • Mfr # 583

  • Zoro # G7036836


product price:  $1,221.99
/pk 12, $101.83/ea
Free Shipping & Returns

Key Features

Tape Color
Brown
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Tape Thickness
3 mil
Tape Backing Material
Polyethylene Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
583
Zoro #
G7036836
UPC #
00021200034374
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
3 in
Metric Tape Length
55 m
Tape Thickness
3 mil
Tape Length
60 yd
Tape Width
3 in
Thickness
3 mil
Metric Width
76.2 mm
Roll Width
3 in

Details

Item
Film Tape
Tape Color
Brown
Tape Backing Material
Polyethylene Film
Tape Shape
Roll
Tape Tensile Strength
400 lb/in
Series
583
Shear Strength
14 psi
Color
Brown
Standards
ASTM D4502-85, ASTM D638
Tape Elongation
8 %
Max. Tape Performance Temp.
300 Degree Fahrenheit
Product Form
Continuous Roll
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Liner Included
Yes
Tape Sub-Type
Double-Sided General Purpose Film Tape
Environment
Indoor
Liner Material
Paper
Surface Compatibility
ABS, Acrylic, Composites, Glass, Metal, Polystyrene (PS)
Minimum Tape Performance Temperature
Not Rated
Tape Backing Construction
Film
Common Industry
Assembly and Manufacturing, Automotive, Electronics
Temperature Range
Up to 300 Degrees F
Tape Adhesive Material
Nitrile Phenolic
Tape Resistance Properties
Heat-Resistant, Solvent-Resistant
Adhesion to Steel
Not Rated
Maximum Tape Performance Temperature
300 Degrees F
Sub-Brand
Scotch-Weld
Tape Type
Bonding Tape
Brand and Series
3M Scotch-Weld 583
Tape Adhesive
Rubber

Description

Film Tape, Tape Color Brown, Tape Brand 3M(TM), Brand and Series 3M Scotch-Weld 583, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 60 yd, Tape Thickness 3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 300 Degrees F, Series 583, Tape Type Bonding Tape, Tape Sub-Type Double-Sided General Purpose Film Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.