Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, 3 in x 36 yd, Gray, 3.7 mil

  • Mfr # 5490

  • Zoro # G4242025


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE
Tape Length
36 yd
Series
5490
Tape Adhesive
Silicone
Tape Thickness
3.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5490
Zoro #
G4242025
UPC #
888519020555
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
36 yd
Tape Thickness
3.7 mil
Width
3"
Thickness
3.7 mil
Film Thickness
0.05 mm
Imperial Tape Width
3 in
Metric Tape Length
32.9 m
Metric Tape Width
76.2 mm
Imperial Tape Length
36 yd
Roll Width
3 in

Details

Item
Film Tape
Tape Backing Material
PTFE
Series
5490
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
22 lb/in
Tape Adhesive Strength
27 oz./in.
Tape Color
Gray
Material
Extruded PTFE
Tape Application
Rollers, Plates, Belts, Polyethylene Extrusion Machines
Tape Elongation
150%
Color
Gray
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Number of Adhesive Sides
1
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Resistance Properties
Chemical-Resistant
Temperature Range
-65 Degrees to 400 Degrees F
Specifications Met
ASTM
Tape Adhesive Material
Silicone
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Backing Construction
Film
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
-65 Degrees F
Tape Type
Surface Protection Tape
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
400 Degrees F
Tape Sub-Type
PTFE Slick Surface Film Tape
Brand and Series
3M 5490
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Adhesion to Steel
27 oz/in
Performance Temp. Range
-65 Degrees to 500 Degrees F

Description

Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5490, Imperial Tape Length 36 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 36 yd, Tape Thickness 3.7 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5490, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.