Zoro Homepage

Film Tape, 3 in x 5 yd, Gray, 3.7 mil

  • Mfr # 5490

  • Zoro # G4242707


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE
Tape Length
5 yd
Series
5490
Tape Adhesive
Silicone
Tape Thickness
3.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5490
Zoro #
G4242707
UPC #
888519020623
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
5 yd
Tape Thickness
3.7 mil
Thickness
3.7 mil
Width
3"
Film Thickness
0.05 mm
Imperial Tape Length
5 yd
Metric Tape Width
76.2 mm
Metric Tape Length
4.6 m
Imperial Tape Width
3 in
Roll Width
3 in

Details

Item
Film Tape
Tape Backing Material
PTFE
Series
5490
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
22 lb/in
Tape Adhesive Strength
27 oz./in.
Tape Color
Gray
Material
Extruded PTFE
Tape Elongation
150%
Tape Application
Rollers, Plates, Belts, Polyethylene Extrusion Machines
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Gray
Number of Adhesive Sides
1
Tape Resistance Properties
Chemical-Resistant
Environment
Indoor/Outdoor
Tape Sub-Type
PTFE Slick Surface Film Tape
Specifications Met
ASTM
Tape Backing Construction
Film
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Type
Surface Protection Tape
Maximum Tape Performance Temperature
400 Degrees F
Tape Adhesive Format
Single-Sided
Adhesion to Steel
27 oz/in
Minimum Tape Performance Temperature
-65 Degrees F
Tape Adhesive Material
Silicone
Tape Brand
3M(TM)
Brand and Series
3M 5490
Temperature Range
-65 Degrees to 400 Degrees F
Product Form
Continuous Roll
Performance Temp. Range
-65 Degrees to 500 Degrees F

Description

Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5490, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Tape Thickness 3.7 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5490, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.