Film Tape, 3/4 in W x 72 yd L, 3.2 mil Thick, Green, Silicone Adhesive

  • Mfr # 8992

  • Zoro # G4242314


product price:  $20.45
/ea

Key Features

Tape Color
Green
Tape Length
72 yd
Tape Width
3/4 in
Material
Polyethylene
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8992
Zoro #
G4242314
UPC #
888519009000
Country of Origin
China

Dimensions

Tape Length
72 yd
Tape Width
3/4 in
Tape Thickness
3.2 mil
Thickness
3.2 mil
Tape Core Diameter
3 in
Imperial Tape Length
72 yd
Imperial Tape Width
3/4 in
Metric Tape Width
19.1 mm
Metric Tape Length
65.8 m
Film Thickness
0.05 mm
Roll Width
3/4 in

Details

Item
Film Tape
Tape Color
Green
Material
Polyethylene
Tape Adhesive
Silicone
Tape Elongation
85 %
Performance Temperature
Up to 400 Degrees F
Min. Tape Performance Temp.
Not Rated
Tape Backing Material
Polyester Film
Tape Tensile Strength
48 lb/in
Series
8992
Type
High Temperature
Max. Tape Performance Temp.
400 Degrees F
Tape Adhesive Strength
33 oz/in
Color
Green
Duct Tape Adhesive
Silicone
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Clean Removal Time
Not Rated
Number of Adhesive Sides
1
Temperature Range
Up to 400 Degrees F
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Adhesion to Steel
33 oz/in
Environment
Indoor/Outdoor
Tape Adhesive Material
Silicone
Tape Brand
3M(TM)
Brand and Series
3M 8992
Minimum Tape Performance Temperature
Not Rated
Surface Compatibility
Metal
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Maximum Tape Performance Temperature
400 Degrees F
Specifications Met
ASTM
Tape Type
Masking Tape
Tape Backing Construction
Film
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant
Features
Sealing, Masking, Splicing, Lining
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 72 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 72 yd, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.