Film Tape, 3/4 in x 36 yd, Gray, 6.7 mil

  • Mfr # 3/4-36-5491

  • Zoro # G2118528


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polytetrafluoroethylene Film
Tape Width
3/4 in
Tape Length
36 yd
Series
5491
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4-36-5491
Zoro #
G2118528
UPC #
888519012772
Country of Origin
United States

Dimensions

Tape Width
3/4 in
Tape Length
36 yd
Tape Thickness
6.7 mil
Thickness
6.7 mil
Film Thickness
0.13 mm
Width
3/4"
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Metric Tape Width
19.1 mm
Imperial Tape Width
3/4 in
Roll Width
3/4 in

Details

Item
Film Tape
Tape Backing Material
Polytetrafluoroethylene Film
Series
5491
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
40 lb/in
Tape Adhesive Strength
35 oz/in
Tape Color
Gray
Material
Extruded PTFE
Tape Elongation
200 %
Color
Gray
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Number of Adhesive Sides
1
Tape Backing Construction
Film
Product Form
Continuous Roll
Tape Adhesive Material
Silicone
Brand and Series
3M 5491
Tape Type
Surface Protection Tape
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Brand
3M(TM)
Temperature Range
-65 Degrees to 400 Degrees F
Maximum Tape Performance Temperature
400 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Minimum Tape Performance Temperature
-65 Degrees F
Tape Sub-Type
PTFE Slick Surface Film Tape
Environment
Indoor/Outdoor
Adhesion to Steel
35 oz/in
Specifications Met
ASTM
Tape Adhesive Format
Single-Sided
Performance Temp. Range
-65 Degrees to 500 Degrees F

Description

Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5491, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Tape Thickness 6.7 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5491, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.