Shop 3M

ElectricalTape, Yellow, 72ydL, 3/4inW, PK48

  • Mfr # 56-YELLOW-3/4"X72YD*

  • Zoro # G5864643


product price: 
$
1,106.99
/pk 48, $23.06/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester Film
Tape Length
72 yd
Tape Shape
Continuous Roll
Series
56
Tape Adhesive
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
56-YELLOW-3/4"X72YD*
Zoro #
G5864643
UPC #
00051128562895
Country of Origin
Mexico

Dimensions

Tape Width
3/4 in
Tape Length
72 yd
Tape Thickness
1.97 mil
Width
3/4"
Imperial Tape Length
72 yd
Imperial Tape Width
3/4 in
Metric Tape Length
65.83 m
Metric Tape Width
19.05 mm

Details

Item
Electrical Tape
Tape Backing Material
Polyester Film
Tape Shape
Continuous Roll
Series
56
Tape Adhesive
Rubber
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
265 Degrees F
Tape Tensile Strength
25 lb/in
Tape Adhesive Strength
50 oz/in
Tape Color
Yellow
Material
Adhesive: Rubber; Backing: Polyester Film
Tape Elongation
100 %
Standards
ASTM D1000, RoHS, UL Listed
Performance Temp. Range
32 Degrees to 266 Degrees F
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Sub-Type
Abrasion-Resistant
Tape Type
Insulating Electrical Tape
Minimum Tape Performance Temperature
32 Degrees F
Tape Conformability
Highly Conformable
Adhesion to Steel
50 oz/in
Voltage Rating
600 V
Breaking Strength
25 lb/in
Insulation Resistance
1.00 x 10^6 megaohm
Product Form
Continuous Roll
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Tear-Resistant, Solvent-Resistant
Adhesive Properties
Pressure Sensitive Adhesive, Thermosetting
Breakdown Voltage
5,000 V
Tape Brand
3M(TM)
Elongation
100 %
Maximum Tape Performance Temperature
266 Degrees F
Specifications Met
RoHS, UL
Tape Backing Construction
Film
Tape Properties
Pressure Sensitive Adhesive, Thermosetting Adhesive
Tape Adhesive Material
Rubber

Description

Electrical Tape, Abrasion-Resistant, Polyester Film, Tape Adhesive Material Rubber, 3/4 in, 72 yd, 1.97 mil, 3M(TM), Series 56, Yellow, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.