Shop 3M
See all product information
Create Account
Film Tape
Mfr # 96214
Zoro # G023944562
product price:Â $38.55
/eaKey Features
Tape Backing Material
Polyester Film
Thickness
3.5 mil
Tape Adhesive Format
Double-Sided
Tape Adhesive Material
Acrylic
Surface Compatibility
Plastic, Metal, Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96214
- Zoro #
- G023944562
- UPC #
- 00051128962145
- Country of Origin
- United States
Dimensions
- Thickness
- 3.5 mil
- Imperial Tape Length
- 54 5/8 yd
- Film Thickness
- 0.01 mm
- Roll Width
- 1 7/8 in
Details
- Item
- Film Tape
- Tape Backing Material
- Polyester Film
- Tape Adhesive Format
- Double-Sided
- Tape Adhesive Material
- Acrylic
- Surface Compatibility
- Plastic, Metal, Paper
- Tape Tensile Strength
- 7.5 lb/in
- Tape Elongation
- 9 %
- Product Form
- Continuous Roll
- Color
- White
- UV Resistance
- UV-Resistant
- Features
- Bonding
- Bond Type
- Permanent
- Tape Backing Construction
- Film
Description
Film Tape, Imperial Tape Length 54 5/8 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 7.5 lb/in, Tape Elongation 9 Percent, Surface Compatibility Plastic, Metal, Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.