Film Tape, 3/4" W, 8.3 mil, Polyester Film, Double-Sided, 5 PK

  • Mfr # 3M GPT-020

  • Zoro # G2449846


product price: $8.99
/pk 5, $1.80/ea
Sold in multiples of 2 for $17.98

Key Features

Tape Color
Transparent
Imperial Tape Width
3/4"
Tape Thickness
8.3 mil
Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M GPT-020
Zoro #
G2449846
UPC #
888519091142
Country of Origin
Poland

Dimensions

Imperial Tape Width
3/4"
Tape Thickness
8.3 mil
Thickness
8.3 mil
Length
3/4"
Tape Length
3/4 in
Tape Width
3/4 in
Tape Core Diameter
0.75 in
Metric Tape Shape Diameter
19.1 mm
Imperial Tape Shape Diameter
3/4 in

Details

Item
Film Tape
Tape Color
Transparent
Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
Tape Shape
Disc
Tape Tensile Strength
Not Rated
Series
GPT-020
Color
Transparent
Standards
ASTM D3330, ASTM D3654
Performance Temp.
Up to 200 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
Not Rated
Tape Adhesive Strength
137 oz/in
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Color
White
Tape Elongation
Not Rated
Tape Adhesive Format
Double-Sided
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Product Form
Pre-Cut
Tape Backing Construction
Film
Adhesion to Steel
137 oz/in
Tape Adhesive Material
Acrylic
Environment
Indoor/Outdoor
Tape Type
Bonding Tape
Tape Sub-Type
Double-Sided Film Tape Discs
Minimum Tape Performance Temperature
-10 Degrees F
Liner Included
Yes
Temperature Range
-10 Degrees to 200 Degrees F
Tape Resistance Properties
Solvent-Resistant
Max. Adhesion Time
24 mo
Maximum Tape Performance Temperature
200 Degrees F
Brand and Series
3M 9088
Liner Material
Glassine
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Tape Brand
3M(TM)
Maximum Adhesion Time
24 mo

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M GPT-020, Imperial Tape WxL 3/4 in dia, Tape Thickness 8.3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Temperature Range -10 Degrees to 200 Degrees F, Series GPT-020, Tape Type Bonding Tape, Tape Sub-Type Double-Sided Film Tape Discs, Environment Indoor/Outdoor, Adhesion to Steel 137 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.