Film Tape, 3/8 in W x 3/8 in L, 3.2 mil Thick, Green, Silicone Adhesive, 250 PK

  • Mfr # 8992

  • Zoro # G4247187


product price:  $10.15
/pk 250, $0.04/ea

Key Features

Tape Color
Green
Tape Length
3/8 in
Tape Width
3/8 in
Material
Adhesive: Silicone; Backing: Polyester
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8992
Zoro #
G4247187
UPC #
888519017067
Country of Origin
China

Dimensions

Tape Length
3/8 in
Tape Width
3/8 in
Thickness
3.2 mil
Tape Thickness
3.2 mil
Tape Core Diameter
3 in
Metric Tape Width
9.5 mm
Imperial Tape Width
3/8 in
Metric Tape Shape Diameter
9.52 mm
Imperial Tape Shape Diameter
3/8 in
Metric Tape Length
9.5 mm
Imperial Tape Length
3/8 in
Diameter
3/8 in
Film Thickness
0.05 mm

Details

Item
Film Tape
Tape Color
Green
Material
Adhesive: Silicone; Backing: Polyester
Tape Adhesive
Silicone
Tape Elongation
85 %
Performance Temperature
Up to 400 Degrees F
Series
8992
Tape Adhesive Strength
33 oz/in
Type
High Temp
Max. Tape Performance Temp.
400 Degrees F
Tape Shape
Disc
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Min. Tape Performance Temp.
Not Rated
Clean Removal Time
Not Rated
Number of Tabs per Roll
250
Color
Green
Duct Tape Adhesive
Silicone
Tape Tensile Strength
48 lb/in
Tape Backing Material
Polyester Film
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Tape Backing Construction
Film
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Adhesive Format
Single-Sided
Product Form
Pre-Cut
Surface Compatibility
Metal
Environment
Indoor/Outdoor
Tape Type
Masking Tape
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant
Specifications Met
ASTM
Adhesion to Steel
33 oz/in
Minimum Tape Performance Temperature
Not Rated
Maximum Tape Performance Temperature
400 Degrees F
Tape Adhesive Material
Silicone
Temperature Range
Up to 400 Degrees F
Brand and Series
3M 8992
Tape Sub-Type
High-Temperature Polyester Film Masking Tape Discs
Features
Sealing, Masking, Splicing, Lining
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 3/8 in, Imperial Tape Width 3/8 in, Imperial Tape WxL 3/8 in x 3/8 in, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type Masking Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.