Film Tape, 5/8 in W x 3.2 mil Thick, Green, Silicone Adhesive, 250 PK

  • Mfr # 8992

  • Zoro # G4254476


product price:  $14.89
/pk 250, $0.06/ea

Key Features

Tape Color
Green
Tape Width
5/8 in
Material
Adhesive: Silicone; Backing: Polyester
Tape Adhesive
Silicone
Tape Thickness
3.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8992
Zoro #
G4254476
UPC #
888519017081
Country of Origin
China

Dimensions

Tape Width
5/8 in
Tape Thickness
3.2 mil
Thickness
3.2 mil
Tape Core Diameter
3 in
Imperial Tape Shape Diameter
5/8 in
Metric Tape Width
15.9 mm
Metric Tape Shape Diameter
15.87 mm
Metric Tape Length
15.9 mm
Imperial Tape Width
5/8 in
Imperial Tape Length
5/8 in
Diameter
5/8 in
Film Thickness
0.05 mm

Details

Item
Film Tape
Tape Color
Green
Material
Adhesive: Silicone; Backing: Polyester
Tape Adhesive
Silicone
Tape Elongation
85 %
Performance Temperature
Up to 400 Degrees F
Tape Tensile Strength
48 lb/in
Tape Backing Material
Polyester Film
Tape Shape
Disc
Duct Tape Adhesive
Silicone
Number of Tabs per Roll
250
Min. Tape Performance Temp.
Not Rated
Type
High Temp
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Series
8992
Max. Tape Performance Temp.
400 Degrees F
Tape Adhesive Strength
33 oz/in
Color
Green
Clean Removal Time
Not Rated
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
400 Degrees F
Tape Backing Construction
Film
Surface Compatibility
Metal
Tape Sub-Type
High-Temperature Polyester Film Masking Tape Discs
Minimum Tape Performance Temperature
Not Rated
Tape Brand
3M(TM)
Temperature Range
Up to 400 Degrees F
Environment
Indoor/Outdoor
Tape Type
Masking Tape
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant
Brand and Series
3M 8992
Adhesion to Steel
33 oz/in
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Adhesive Material
Silicone
Specifications Met
ASTM
Tape Adhesive Format
Single-Sided
Product Form
Pre-Cut
Features
Sealing, Masking, Splicing, Lining
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 5/8 in, Imperial Tape Width 5/8 in, Imperial Tape WxL 5/8 in x 5/8 in, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.