Shop 3M
See all product information
Create Account
Film Tape
Mfr # 69017
Zoro # G623944603
product price:Â
$
43.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Imperial Tape Length
75 ft
Roll Width
3 in
Tape Elongation
7 %
Maximum Tape Performance Temperature
176 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69017
- Zoro #
- G623944603
- UPC #
- 00051115690174
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 75 ft
- Roll Width
- 3 in
- Thickness
- 9.9 mil
Details
- Item
- Film Tape
- Tape Elongation
- 7 %
- Maximum Tape Performance Temperature
- 176 Degrees F
- Minimum Tape Performance Temperature
- -40 Degrees F
- UV Resistance
- UV-Resistant
- Adhesion to Steel
- 60 oz/in
- Tape Backing Construction
- Film
- Application Temperature - Minimum
- 0 Degrees F
- Product Form
- Continuous Roll
- Tape Adhesive Material
- Acrylic
- Color
- Tan
- For Temperature Application
- Cold/High Temperature
- Tape Backing Material
- Elastomeric Film
- Features
- Sealing
- Tape Adhesive Format
- Single-Sided
- Series
- 8777
Description
Film Tape, Imperial Tape Length 75 ft, Tape Backing Material Elastomeric Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 176 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series 8777, Adhesion to Steel 60 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Elongation 7 Percent