Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, 72 yd. L, 4" W, Clear, PK8

  • Mfr # 856

  • Zoro # G5478840


product price: $402.68
/pk 8, $50.34/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Length
72 yd
Tape Shape
Continuous Roll
Series
856
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856
Zoro #
G5478840
UPC #
00076308862794
Country of Origin
United States

Dimensions

Tape Width
4"
Tape Length
72 yd
Tape Thickness
2 mil
Tape Core Diameter
3 in
Width
4"
Film Thickness
2.0 mil
Imperial Tape Length
72 yd
Imperial Tape Width
4 in
Metric Tape Width
101.6 mm
Metric Tape Length
65.83 m

Details

Item
Film Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Series
856
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
25 lb/in
Tape Adhesive Strength
20 oz./in.
Tape Color
Clear
Material
Polyester
Tape Elongation
90 %
Tape Application
Permanent Edging and Label Protection
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Number of Adhesive Sides
1
Product Form
Continuous Roll
Tape Backing Construction
Film
Minimum Tape Performance Temperature
-30 Degrees F
Sub-Brand
Scotch(TM)
Tape Adhesive Format
Single-Sided
Tape Brand
3M(TM)
Adhesion to Steel
20 oz/in
Maximum Tape Performance Temperature
225 Degrees F
Included Dispenser
No Dispenser
Performance Temp. Range
-30 Degrees to 225 Degrees F
Package Configuration
Roll

Description

Clear, Tape Adhesive Acrylic, Tape Tensile Strength 25 lb/in, Tape Thickness 2 mil, Imperial Tape Length 72 yd, Imperial Tape Width 4 in, Metric Tape Length 65.83 m, Metric Tape Width 101.6 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 225 Degrees F, Office Tape, Package Configuration Roll, Series 856, ASTM D3330, ASTM D3652, ASTM D3759, Tape Adhesive Strength 20 oz/in, Tape Backing Material Polyester, Tape Core Diameter 3 in, Tape Elongation 90 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.