Zoro Homepage

Film Tape, 72 yd. L, 6" W, Clear, PK8

  • Mfr # 856

  • Zoro # G5478831


product price: $515.99
/pk 8, $64.50/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Length
72 yd
Tape Shape
Continuous Roll
Series
856
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856
Zoro #
G5478831
UPC #
00076308862800
Country of Origin
China

Dimensions

Tape Width
6"
Tape Length
72 yd
Tape Thickness
2 mil
Tape Core Diameter
3 in
Film Thickness
2.0 mil
Width
6"
Metric Tape Width
152.4 mm
Imperial Tape Length
72 yd
Metric Tape Length
65.83 m
Imperial Tape Width
6 in

Description

Clear, Tape Adhesive Acrylic, Tape Tensile Strength 25 lb/in, Tape Thickness 2 mil, Imperial Tape Length 72 yd, Imperial Tape Width 6 in, Metric Tape Length 65.83 m, Metric Tape Width 152.4 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 225 Degrees F, Office Tape, Package Configuration Roll, Series 856, ASTM D3330, ASTM D3652, ASTM D3759, Tape Adhesive Strength 20 oz/in, Tape Backing Material Polyester, Tape Core Diameter 3 in, Tape Elongation 90 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.