Shop 3M
See all product information
Create Account
Film Tape
Mfr # 86740
Zoro # G323937868
product price:Â
$
872.99
/ea
Free Shipping & Returns
Key Features
Application Temperature - Minimum
0 Degrees F
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Imperial Tape Length
75 ft
Tape Backing Construction
Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86740
- Zoro #
- G323937868
- UPC #
- 00076308867409
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 75 ft
- Roll Width
- 60 in
- Thickness
- 9.9 mil
Details
- Item
- Film Tape
- Application Temperature - Minimum
- 0 Degrees F
- Product Form
- Continuous Roll
- Tape Adhesive Material
- Acrylic
- Tape Backing Construction
- Film
- UV Resistance
- UV-Resistant
- Tape Elongation
- 7 %
- Minimum Tape Performance Temperature
- -40 Degrees F
- Adhesion to Steel
- 60 oz/in
- Maximum Tape Performance Temperature
- 176 Degrees F
- Series
- 8777
- For Temperature Application
- Cold/High Temperature
- Features
- Sealing
- Color
- Tan
- Tape Adhesive Format
- Single-Sided
- Tape Backing Material
- Elastomeric Film
Description
Film Tape, Imperial Tape Length 75 ft, Tape Backing Material Elastomeric Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 176 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series 8777, Adhesion to Steel 60 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Elongation 7 Percent