Shop 3M
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Film Tape
Mfr # 95388
Zoro # G023937625
product price:Â $28,546.99
/eaKey Features
Tape Adhesive Material
Acrylic
Film Thickness
0.01 mm
Product Form
Continuous Roll
Tape Backing Material
Polyester Film
UV Resistance
UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
95388
Zoro #
G023937625
UPC #
00051128953884
Country of Origin
United States
Dimensions
Film Thickness
0.01 mm
Imperial Tape Length
546 3/4 yd
Roll Width
56 in
Details
Item
Film Tape
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Tape Backing Material
Polyester Film
UV Resistance
UV-Resistant
Tape Tensile Strength
7.5 lb/in
Tape Backing Construction
Film
Bond Type
Permanent
Surface Compatibility
Plastic, Metal, Paper
Tape Adhesive Format
Double-Sided
Description
Film Tape, Imperial Tape Length 546 3/4 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 7.5 lb/in, Surface Compatibility Plastic, Metal, Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.