Shop 3M
See all product information
Create Account
Film Tape
Mfr # 95391
Zoro # G123944721
product price:Â $29.69
/eaKey Features
Bond Type
Permanent
Tape Backing Construction
Film
Tape Adhesive Format
Double-Sided
Surface Compatibility
Plastic, Metal, Paper
UV Resistance
UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95391
- Zoro #
- G123944721
- UPC #
- 00051128953914
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 60 yd
- Roll Width
- 1/2 in
Details
- Item
- Film Tape
- Bond Type
- Permanent
- Tape Backing Construction
- Film
- Tape Adhesive Format
- Double-Sided
- Surface Compatibility
- Plastic, Metal, Paper
- UV Resistance
- UV-Resistant
- Tape Adhesive Material
- Acrylic
- Tape Tensile Strength
- 7.5 lb/in
- Product Form
- Continuous Roll
- Tape Backing Material
- Polyester Film
Description
Film Tape, Imperial Tape Length 60 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 7.5 lb/in, Surface Compatibility Plastic, Metal, Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.