Shop 3M
See all product information
Create Account
Film Tape
Mfr # 96106
Zoro # G623944597
product price:Â $32.85
/eaKey Features
Roll Width
1 1/2 in
Product Form
Continuous Roll
Tape Backing Construction
Film
Color
Transparent
Tape Tensile Strength
20 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96106
- Zoro #
- G623944597
- UPC #
- 00051128961063
- Country of Origin
- United States
Dimensions
- Roll Width
- 1 1/2 in
- Imperial Tape Length
- 600 yd
Details
- Item
- Film Tape
- Product Form
- Continuous Roll
- Tape Backing Construction
- Film
- Color
- Transparent
- Tape Tensile Strength
- 20 lb/in
- Standards
- UL 723
- Tape Adhesive Material
- Acrylic
- Tape Adhesive Format
- Double-Sided
Description
Film Tape, Imperial Tape Length 600 yd, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 20 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.