Shop 3M
See all product information
Create Account
Film Tape
Mfr # 98420
Zoro # G423944445
product price:Â $70.19
/eaKey Features
Application Temperature - Minimum
0 Degrees F
Features
Bonding
Imperial Tape Length
75 ft
Tape Elongation
9 %
Tape Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98420
- Zoro #
- G423944445
- UPC #
- 00076308984205
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 75 ft
- Roll Width
- 4 in
- Thickness
- 9.9 mil
Details
- Item
- Film Tape
- Application Temperature - Minimum
- 0 Degrees F
- Features
- Bonding
- Tape Elongation
- 9 %
- Tape Adhesive Material
- Acrylic
- UV Resistance
- UV-Resistant
- Tape Backing Construction
- Film
- Product Form
- Continuous Roll
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Adhesive Format
- Single-Sided
- Color
- Black/White
- Maximum Tape Performance Temperature
- 122 Degrees F
- Series
- 8068-NL
- Tape Backing Material
- Elastomeric Film
Description
Film Tape, Imperial Tape Length 75 ft, Tape Backing Material Elastomeric Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series 8068-NL, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Elongation 9 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.