Zoro Homepage

Film Tape, Blue, 10 yd L, 1 in W

  • Mfr # 8901

  • Zoro # G5563756


product price: $15.75
/ea

Key Features

Tape Backing Material
Polyester
Tape Length
10 yd
Series
8901
Tape Adhesive
Silicone
Tape Thickness
2.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8901
Zoro #
G5563756
UPC #
888519064672
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
10 yd
Tape Thickness
2.4 mil
Thickness
2.4 mil
Width
1"
Film Thickness
0.02 mm
Metric Tape Length
9.1 m
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm
Imperial Tape Length
10 yd
Roll Width
1 in

Details

Item
Release Surface and Liner Splicing Tape
Tape Backing Material
Polyester
Series
8901
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
26 lb/in
Tape Adhesive Strength
29 oz./in.
Tape Color
Blue
Material
Polyester
Tape Elongation
115%
Tape Application
Splicing of Silicone Treated Webs; Masking Parts For Powder Coat Painting; Holding Parts or Sealing Vacuum Bags During Processing
Color
Blue
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Features
Bonding, Sealing, Holding, Masking, Splicing
Number of Adhesive Sides
1
Surface Compatibility
Metal
Temperature Range
40 Degrees to 400 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Adhesion to Steel
29 oz/in
Common Industry
Assembly and Manufacturing, Metalworking
Environment
Indoor/Outdoor
Tape Type
Masking Tape
Specifications Met
ASTM
Tape Brand
3M(TM)
Tape Adhesive Material
Silicone
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
400 Degrees F
Brand and Series
3M 8901
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Tape Backing Construction
Film
Product Form
Continuous Roll
Performance Temp. Range
40 Degrees to 400 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Blue, Tape Brand 3M(TM), Brand and Series 3M 8901, Imperial Tape Length 10 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 10 yd, Tape Thickness 2.4 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 400 Degrees F, Series 8901, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.