Zoro Homepage

Film Tape, Blue, 10 yd L, 1/2 in W

  • Mfr # 8902

  • Zoro # G8630806


product price: $11.85
/ea

Key Features

Tape Backing Material
Polyester
Tape Length
10 yd
Series
8902
Tape Adhesive
Silicone
Tape Thickness
3.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8902
Zoro #
G8630806
UPC #
888519064924
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
10 yd
Tape Thickness
3.5 mil
Width
1/2"
Thickness
3.5 mil
Film Thickness
0.05 mm
Metric Tape Length
9.1 m
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Imperial Tape Length
10 yd
Roll Width
1/2 in

Details

Item
Release Surface and Liner Splicing Tape
Tape Backing Material
Polyester
Series
8902
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
46 lb/in
Tape Adhesive Strength
37 oz./in.
Tape Color
Blue
Material
Polyester
Tape Application
Splicing of Silicone Treated Webs; Masking Parts For Powder Coat Painting; Holding Parts or Sealing Vacuum Bags During Processing
Tape Elongation
100%
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Blue
Features
Bonding, Sealing, Holding, Masking, Splicing
Number of Adhesive Sides
1
Surface Compatibility
Metal
Tape Type
Masking Tape
Minimum Tape Performance Temperature
40 Degrees F
Common Industry
Assembly and Manufacturing, Metalworking
Tape Adhesive Material
Silicone
Temperature Range
40 Degrees to 400 Degrees F
Product Form
Continuous Roll
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Environment
Indoor/Outdoor
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
400 Degrees F
Specifications Met
ASTM
Brand and Series
3M 8902
Tape Backing Construction
Film
Adhesion to Steel
37 oz/in
Performance Temp. Range
40 Degrees to 400 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Blue, Tape Brand 3M(TM), Brand and Series 3M 8902, Imperial Tape Length 10 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 10 yd, Tape Thickness 3.5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range 40 Degrees to 400 Degrees F, Series 8902, Tape Type Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.