Zoro Homepage

Film Tape, Blue, 10 yd L, 2 in W

  • Mfr # 8902

  • Zoro # G5797267


product price: $33.29
/ea

Key Features

Tape Backing Material
Polyester
Tape Width
2 in
Tape Length
10 yd
Series
8902
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8902
Zoro #
G5797267
UPC #
888519064719
Country of Origin
United States

Dimensions

Tape Width
2 in
Tape Length
10 yd
Tape Thickness
3.5 mil
Thickness
3.5 mil
Film Thickness
0.05 mm
Imperial Tape Length
10 yd
Imperial Tape Width
2 in
Metric Tape Length
9.1 m
Metric Tape Width
50.8 mm
Roll Width
2 in

Description

Film Tape, Tape Color Blue, Tape Brand 3M(TM), Brand and Series 3M 8902, Imperial Tape Length 10 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 10 yd, Tape Thickness 3.5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range 40 Degrees to 400 Degrees F, Series 8902, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.