Zoro Homepage

Film Tape, Blue, 10 yd L, 2 in W

  • Mfr # 8905

  • Zoro # G5825951


product price: $35.89
/ea

Key Features

Tape Backing Material
Tough Non-Slivering Polyester
Tape Length
10 yd
Series
8905
Tape Adhesive
Silicone
Tape Thickness
6.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8905
Zoro #
G5825951
UPC #
888519064740
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
10 yd
Tape Thickness
6.5 mil
Thickness
6.5 mil
Width
2"
Film Thickness
0.05 mm
Imperial Tape Width
2 in
Metric Tape Length
9.1 m
Metric Tape Width
50.8 mm
Imperial Tape Length
10 yd
Roll Width
2 in

Details

Item
Release Surface and Liner Splicing Tape
Tape Backing Material
Tough Non-Slivering Polyester
Series
8905
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
110 lb/in
Tape Adhesive Strength
26 oz./in.
Tape Color
Blue
Material
Polyester
Tape Elongation
115%
Tape Application
To be used in Applications Requiring High Temperatures or Adhesion to Silicone Treated Surfaces
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Blue
Features
Bonding, Sealing, Holding, Masking, Splicing
Number of Adhesive Sides
1
Tape Backing Construction
Film
Product Form
Continuous Roll
Surface Compatibility
Metal
Environment
Indoor/Outdoor
Tape Adhesive Material
Silicone
Tape Brand
3M(TM)
Temperature Range
40 Degrees to 400 Degrees F
Tape Type
Masking Tape
Minimum Tape Performance Temperature
40 Degrees F
Tape Adhesive Format
Single-Sided
Adhesion to Steel
26 oz/in
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Brand and Series
3M 8905
Common Industry
Assembly and Manufacturing, Metalworking
Specifications Met
ASTM
Maximum Tape Performance Temperature
400 Degrees F
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Performance Temp. Range
40 Degrees to 400 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Blue, Tape Brand 3M(TM), Brand and Series 3M 8905, Imperial Tape Length 10 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 10 yd, Tape Thickness 6.5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 400 Degrees F, Series 8905, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.