Zoro Homepage

Film Tape, Blue, 10 yd L, 3/4 in W

  • Mfr # 8901

  • Zoro # G9531672


product price: $12.99
/ea

Key Features

Tape Backing Material
Polyester Film
Tape Width
3/4 in
Tape Length
10 yd
Series
8901
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8901
Zoro #
G9531672
UPC #
888519080979
Country of Origin
United States

Dimensions

Tape Width
3/4 in
Tape Length
10 yd
Tape Thickness
2.4 mil
Thickness
2.4 mil
Width
3/4"
Film Thickness
0.02 mm
Metric Tape Width
19.1 mm
Metric Tape Length
9.1 m
Imperial Tape Length
10 yd
Imperial Tape Width
3/4 in
Roll Width
3/4 in

Details

Item
Film Tape
Tape Backing Material
Polyester Film
Series
8901
Tape Adhesive
Silicone
Min. Tape Performance Temp.
40 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
26 lb/in
Tape Adhesive Strength
29 oz/in
Tape Color
Blue
Material
Silicone (Adhesive), Polyester (Backing)
Tape Elongation
115 %
Color
Blue
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Features
Bonding, Sealing, Holding, Masking, Splicing
Performance Temp. Range
-60 Degrees to 400 Degrees F
Number of Adhesive Sides
1
Tape Adhesive Material
Silicone
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
400 Degrees F
Tape Type
Masking Tape
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Specifications Met
ASTM
Adhesion to Steel
29 oz/in
Temperature Range
40 Degrees to 400 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Tape Backing Construction
Film
Surface Compatibility
Metal
Tape Adhesive Format
Single-Sided
Brand and Series
3M 8901
Common Industry
Assembly and Manufacturing, Metalworking
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Blue, Tape Brand 3M(TM), Brand and Series 3M 8901, Imperial Tape Length 10 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 10 yd, Tape Thickness 2.4 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 400 Degrees F, Series 8901, Tape Type Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.