Zoro Homepage

Film Tape, Blue, 10 yd L, 4 in W

  • Mfr # 8905

  • Zoro # G5581274


product price: $58.45
/ea

Key Features

Tape Backing Material
Polyester Film
Tape Length
10 yd
Series
8905
Tape Adhesive
Silicone
Tape Thickness
6.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8905
Zoro #
G5581274
UPC #
888519064757
Country of Origin
United States

Dimensions

Tape Width
4 in
Tape Length
10 yd
Tape Thickness
6.5 mil
Width
4"
Thickness
6.5 mil
Film Thickness
0.05 mm
Metric Tape Length
9.1 m
Imperial Tape Length
10 yd
Metric Tape Width
101.6 mm
Imperial Tape Width
4 in
Roll Width
4 in

Description

Film Tape, Tape Color Blue, Tape Brand 3M(TM), Brand and Series 3M 8905, Imperial Tape Length 10 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 10 yd, Tape Thickness 6.5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 400 Degrees F, Series 8905, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.