Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Blue, 72 yd L, 1 in W, PK36

  • Mfr # 8901

  • Zoro # G7450511


product price: $1,827.99
/pk 36, $50.78/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Width
1"
Tape Length
72 yd
Series
8901
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8901
Zoro #
G7450511
UPC #
00051111927670
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
72 yd
Tape Thickness
2.4 mil
Width
1"
Thickness
2.4 mil
Film Thickness
0.02 mm
Metric Tape Length
65.8 m
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in
Imperial Tape Length
72 yd
Roll Width
1 in

Details

Item
Film Tape
Tape Backing Material
Polyester
Series
8901
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
26 lb/in
Tape Adhesive Strength
31 N/100mm
Tape Color
Blue
Material
Non-Slivering Polyester
Tape Elongation
115%
Tape Application
Holding Parts or Vacuum Bags During Composite Bonding Operations
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Blue
Features
Bonding, Masking, Protection, Lining
Number of Adhesive Sides
1
Common Industry
Automotive, Construction, Electronics, General Maintenance and Repair
Minimum Tape Performance Temperature
40 Degrees F
Adhesion to Steel
29 oz/in
Tape Brand
3M(TM)
Tape Resistance Properties
Chemical-Resistant
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
400 Degrees F
Specifications Met
ASTM
Brand and Series
3M 8901
Product Form
Continuous Roll
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Temperature Range
40 Degrees to 400 Degrees F
Environment
Indoor/Outdoor
Tape Adhesive Material
Silicone
Tape Backing Construction
Film
Tape Type
Masking Tape
Performance Temp. Range
Up to 400 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Blue, Tape Brand 3M(TM), Brand and Series 3M 8901, Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 72 yd, Tape Thickness 2.4 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 400 Degrees F, Series 8901, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.