Zoro Homepage

Film Tape, Bond, Transparent, 1" x 36 yd.

  • Mfr # 396

  • Zoro # G7238170


product price: $23.49
/ea
Sold in multiples of 36 for $845.64

Key Features

Tape Backing Material
Polyester
Tape Width
1"
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
4.1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396
Zoro #
G7238170
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
36 yd.
Tape Thickness
4.1 mil

Details

Item
Film Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
40 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Color
Transparent
Tape Elongation
140 %
Tape Application
Splicing Silicone Treated Paper to Low Profile Decorative Trim, Edge and Hole Reinforcing to Photo Film Splicing
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Number of Adhesive Sides
1
Tape Adhesive
Rubber
Material
Polyester

Description

Film Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.