Zoro Homepage

Film Tape, Brown, 36 yd L, 1 in W

  • Mfr # 5490

  • Zoro # G2690012


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE
Tape Length
36 yd
Series
5490
Tape Adhesive
Silicone
Tape Thickness
3.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5490
Zoro #
G2690012
UPC #
00021200072819
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
36 yd
Tape Thickness
3.7 mil
Tape Core Diameter
1.5 in
Width
1"
Thickness
3.7 mil
Film Thickness
0.05 mm
Metric Tape Length
32.9 m
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in
Imperial Tape Length
36 yd
Roll Width
1 in

Details

Item
Film Tape
Tape Backing Material
PTFE
Series
5490
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
17 lb/in
Tape Adhesive Strength
27 oz./in.
Tape Color
Brown
Material
Extruded PTFE
Tape Elongation
170%
Tape Application
Wrapping Rollers, Plates, Belts; Chemical Resistant Surface For Sealing and Masking
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Features
Bundling
Color
Brown
Number of Adhesive Sides
1
Environment
Indoor
Common Industry
Automotive, Aviation, Electronics, General Maintenance and Repair, Metalworking
Maximum Tape Performance Temperature
500 Degrees F
Specifications Met
ASTM
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Type
Surface Protection Tape
Temperature Range
-65 Degrees to 500 Degrees F
Tape Adhesive Material
Silicone
Adhesion to Steel
27 oz/in
Product Form
Continuous Roll
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Tape Brand
3M(TM)
Tape Backing Construction
Film
Tape Sub-Type
PTFE Slick Surface Film Tape
Tape Adhesive Format
Single-Sided
Brand and Series
3M 5490
Minimum Tape Performance Temperature
-65 Degrees F
Performance Temp. Range
-65 Degrees to 500 Degrees F
Maximum Adhesion Time
24 mo

Description

Film Tape, Tape Color Brown, Tape Brand 3M(TM), Brand and Series 3M 5490, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Tape Thickness 3.7 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 500 Degrees F, Series 5490, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.