Zoro Homepage

Film Tape, Brown, 36 yd L, 2 in W

  • Mfr # 5490

  • Zoro # G2068647


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE
Tape Length
36 yd
Series
5490
Tape Adhesive
Silicone
Tape Thickness
3.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5490
Zoro #
G2068647
UPC #
00021200072833
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
36 yd
Tape Thickness
3.7 mil
Tape Core Diameter
1.5 in
Thickness
3.7 mil
Width
2"
Film Thickness
0.05 mm
Imperial Tape Width
2 in
Metric Tape Length
32.9 m
Metric Tape Width
50.8 mm
Imperial Tape Length
36 yd
Roll Width
2 in

Description

Film Tape, Tape Color Brown, Tape Brand 3M(TM), Brand and Series 3M 5490, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 3.7 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 500 Degrees F, Series 5490, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.