Zoro Homepage

Film Tape, Gray, 36 yd L, 12 in W

  • Mfr # 5490

  • Zoro # G4241115


product price: $2,008.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE
Tape Width
12"
Tape Length
36 yd
Series
5490
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5490
Zoro #
G4241115
UPC #
888519020579
Country of Origin
United States

Dimensions

Tape Width
12"
Tape Length
36 yd
Tape Thickness
3.7 mil
Width
12"
Thickness
3.7 mil
Film Thickness
0.05 mm
Imperial Tape Width
12 in
Imperial Tape Length
36 yd
Metric Tape Width
304.8 mm
Metric Tape Length
32.9 m
Roll Width
12 in

Details

Item
Film Tape
Tape Backing Material
PTFE
Series
5490
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
22 lb/in
Tape Adhesive Strength
27 oz./in.
Tape Color
Gray
Material
Extruded PTFE
Tape Elongation
150%
Tape Application
Rollers, Plates, Belts, Polyethylene Extrusion Machines
Color
Gray
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
400 Degrees F
Minimum Tape Performance Temperature
-65 Degrees F
Tape Backing Construction
Film
Adhesion to Steel
27 oz/in
Temperature Range
-65 Degrees to 400 Degrees F
Product Form
Continuous Roll
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Brand and Series
3M 5490
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Chemical-Resistant
Tape Type
Surface Protection Tape
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Sub-Type
PTFE Slick Surface Film Tape
Specifications Met
ASTM
Tape Adhesive Material
Silicone
Environment
Indoor/Outdoor
Performance Temp. Range
-65 Degrees to 500 Degrees F

Description

Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5490, Imperial Tape Length 36 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 36 yd, Tape Thickness 3.7 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5490, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.