Zoro Homepage

Film Tape, Gray, 36 yd L, 2 in W

  • Mfr # 2-36-5481

  • Zoro # G5574703


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE
Tape Length
36 yd
Series
5481
Tape Adhesive
Silicone
Tape Thickness
6.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-36-5481
Zoro #
G5574703
UPC #
888519020425
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
36 yd
Tape Thickness
6.8 mil
Thickness
6.8 mil
Width
2"
Film Thickness
0.13 mm
Metric Tape Length
32.9 m
Metric Tape Width
50.8 mm
Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Roll Width
2 in

Details

Item
Film Tape
Tape Backing Material
PTFE
Series
5481
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
49 lb/in
Tape Adhesive Strength
32 oz./in.
Tape Color
Gray
Material
Skived PTFE
Tape Elongation
335%
Tape Application
Rollers, Plates, Belts, Chemical Resistant Surface for Sealing and Masking
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Gray
Features
Lining, Laminating, Slitting, Sheeting
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
-65 Degrees F
Temperature Range
-65 Degrees to 400 Degrees F
Specifications Met
ASTM
Tape Backing Construction
Film
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
400 Degrees F
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Adhesive Material
Silicone
Adhesion to Steel
32 oz/in
Tape Sub-Type
PTFE Slick Surface Film Tape
Tape Brand
3M(TM)
Tape Type
Surface Protection Tape
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Brand and Series
3M 5481
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Performance Temp. Range
-65 Degrees to 500 Degrees F

Description

Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5481, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 6.8 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5481, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.