Zoro Homepage

Film Tape, Gray, 5 yd L, 1/2 in W

  • Mfr # 5480

  • Zoro # G4252805


product price: $24.19
/ea

Key Features

Tape Backing Material
PTFE
Tape Length
5 yd
Series
5480
Tape Adhesive
Silicone
Tape Thickness
3.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5480
Zoro #
G4252805
UPC #
888519020319
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
5 yd
Tape Thickness
3.7 mil
Width
1/2"
Thickness
3.7 mil
Film Thickness
0.05 mm
Metric Tape Width
12.7 mm
Metric Tape Length
4.6 m
Imperial Tape Width
1/2 in
Imperial Tape Length
5 yd
Roll Width
1/2 in

Details

Item
Film Tape
Tape Backing Material
PTFE
Series
5480
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
27 lb/in
Tape Adhesive Strength
20 oz./in.
Tape Color
Gray
Material
Skived PTFE
Tape Application
Rollers, Plates, Belts, Chemical Resistant Surface for Sealing and Masking
Tape Elongation
140%
Color
Gray
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
-65 Degrees F
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant
Temperature Range
-65 Degrees to 400 Degrees F
Tape Type
Surface Protection Tape
Brand and Series
3M 5480
Specifications Met
ASTM
Maximum Tape Performance Temperature
400 Degrees F
Tape Brand
3M(TM)
Environment
Indoor/Outdoor
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Sub-Type
PTFE Slick Surface Film Tape
Tape Backing Construction
Film
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Silicone
Product Form
Continuous Roll
Adhesion to Steel
20 oz/in
Performance Temp. Range
-65 Degrees to 500 Degrees F

Description

Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5480, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Tape Thickness 3.7 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5480, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.