Zoro Homepage

Film Tape, Gray, 5 yd L, 1/2 in W

  • Mfr # 5481

  • Zoro # G4238166


product price: $43.49
/ea

Key Features

Tape Backing Material
PTFE
Tape Length
5 yd
Series
5481
Tape Adhesive
Silicone
Tape Thickness
6.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5481
Zoro #
G4238166
UPC #
888519000533
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
5 yd
Tape Thickness
6.8 mil
Thickness
6.8 mil
Width
1/2"
Film Thickness
0.13 mm
Metric Tape Width
12.7 mm
Imperial Tape Length
5 yd
Metric Tape Length
4.6 m
Imperial Tape Width
1/2 in
Roll Width
1/2 in

Details

Item
Film Tape
Tape Backing Material
PTFE
Series
5481
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
49 lb/in
Tape Adhesive Strength
32 oz./in.
Tape Color
Gray
Material
Skived PTFE
Tape Elongation
335%
Tape Application
Rollers, Plates, Belts, Chemical Resistant Surface for Sealing and Masking
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Gray
Features
Lining, Laminating, Slitting, Sheeting
Number of Adhesive Sides
1
Tape Adhesive Material
Silicone
Tape Backing Construction
Film
Tape Adhesive Format
Single-Sided
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Sub-Type
PTFE Slick Surface Film Tape
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
-65 Degrees F
Brand and Series
3M 5481
Temperature Range
-65 Degrees to 400 Degrees F
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant
Product Form
Continuous Roll
Adhesion to Steel
32 oz/in
Maximum Tape Performance Temperature
400 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Specifications Met
ASTM
Tape Type
Surface Protection Tape
Tape Brand
3M(TM)
Performance Temp. Range
-65 Degrees to 500 Degrees F

Description

Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5481, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Tape Thickness 6.8 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5481, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.