Zoro Homepage

Film Tape, Gray, 5 yd L, 12 in W

  • Mfr # 5491

  • Zoro # G4243181


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Length
5 yd
Series
5491
Tape Adhesive
Silicone
Tape Thickness
6.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5491
Zoro #
G4243181
UPC #
888519020784
Country of Origin
United States

Dimensions

Tape Width
12"
Tape Length
5 yd
Tape Thickness
6.7 mil
Width
12"
Thickness
6.7 mil
Film Thickness
0.13 mm
Imperial Tape Length
5 yd
Metric Tape Width
304.8 mm
Imperial Tape Width
12 in
Metric Tape Length
4.6 m
Roll Width
12 in

Details

Item
Film Tape
Tape Backing Material
PTFE (Polytetrafluoroethylene)
Series
5491
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
40 lb/in
Tape Adhesive Strength
35 oz./in.
Tape Color
Gray
Material
Extruded PTFE
Tape Application
Easy-Release Surface on Rollers, Plates and Belts, Where Build-Up of Sticky Materials and Inks Can Occur; Wrapping Rubber Nip Rollers on Hot Polyethylene Extrusion Machines
Tape Elongation
200%
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Gray
Number of Adhesive Sides
1
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Adhesive Format
Single-Sided
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Sub-Type
PTFE Slick Surface Film Tape
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Minimum Tape Performance Temperature
-65 Degrees F
Environment
Indoor/Outdoor
Tape Backing Construction
Film
Brand and Series
3M 5491
Adhesion to Steel
35 oz/in
Temperature Range
-65 Degrees to 400 Degrees F
Product Form
Continuous Roll
Maximum Tape Performance Temperature
400 Degrees F
Tape Type
Surface Protection Tape
Specifications Met
ASTM
Tape Adhesive Material
Silicone
Performance Temp. Range
-65 Degrees to 500 Degrees F

Description

Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5491, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Tape Thickness 6.7 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5491, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.