Zoro Homepage

Film Tape, Gray, 5 yd L, 3 in W

  • Mfr # 5480

  • Zoro # G4252437


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE
Tape Length
5 yd
Series
5480
Tape Adhesive
Silicone
Tape Thickness
3.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5480
Zoro #
G4252437
UPC #
888519020357
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
5 yd
Tape Thickness
3.7 mil
Width
3"
Thickness
3.7 mil
Film Thickness
0.05 mm
Imperial Tape Width
3 in
Metric Tape Width
76.2 mm
Imperial Tape Length
5 yd
Metric Tape Length
4.6 m
Roll Width
3 in

Description

Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5480, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Tape Thickness 3.7 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5480, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.