Zoro Homepage

Film Tape, Gray, 5 yd L, 3/4 in W

  • Mfr # 5481

  • Zoro # G4242646


product price: $49.99
/ea

Key Features

Tape Backing Material
PTFE
Tape Length
5 yd
Series
5481
Tape Adhesive
Silicone
Tape Thickness
6.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5481
Zoro #
G4242646
UPC #
888519020470
Country of Origin
United States

Dimensions

Tape Width
3/4"
Tape Length
5 yd
Tape Thickness
6.8 mil
Thickness
6.8 mil
Width
3/4"
Film Thickness
0.13 mm
Metric Tape Length
4.6 m
Metric Tape Width
19.1 mm
Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in
Roll Width
3/4 in

Details

Item
Film Tape
Tape Backing Material
PTFE
Series
5481
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
49 lb/in
Tape Adhesive Strength
32 oz./in.
Tape Color
Gray
Material
Skived PTFE
Tape Application
Rollers, Plates, Belts, Chemical Resistant Surface for Sealing and Masking
Tape Elongation
335%
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Gray
Features
Lining, Laminating, Slitting, Sheeting
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
400 Degrees F
Tape Sub-Type
PTFE Slick Surface Film Tape
Tape Backing Construction
Film
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Adhesion to Steel
32 oz/in
Temperature Range
-65 Degrees to 400 Degrees F
Tape Type
Surface Protection Tape
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Specifications Met
ASTM
Brand and Series
3M 5481
Minimum Tape Performance Temperature
-65 Degrees F
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant
Tape Adhesive Material
Silicone
Tape Brand
3M(TM)
Performance Temp. Range
-65 Degrees to 500 Degrees F

Description

3MTM PTFE Skived Film Tape 5481
The 3MTM PTFE Skived Film Tape 5481 is an advanced tape solution offering a smooth, non-stick surface with excellent durability and chemical resistance, designed for various industrial applications. Its unique combination of PTFE film and silicone adhesive makes it ideal for high-performance tasks.
Key Properties
  • Adhesion to Steel: 32 oz./in. width (35 N/100 mm)
  • Tensile Strength: 59 lbs./in. width (1039 N/100 mm)
  • Elongation at Break: 290%
  • Backing Thickness: 5.0 mils (0.13 mm)
  • Total Tape Thickness: 6.8 mils (0.17 mm)
  • Temperature Range: -65°F to 500°F (-54°C to 260°C)
Features
  • Constructed with skived PTFE (polytetrafluoroethylene) for a conformable, low-friction surface.
  • Silicone adhesive enables clean removal from a variety of surfaces.
  • Exceptional resistance to chemicals, excluding organic solvents which may attack the silicone adhesive.
  • Non-stick PTFE film creates a slick surface for easy clean-up, minimizing build-up of sticky materials.
Applications
  • Provides an easy-release surface for wrapping rollers, plates, belts, and more to prevent build-up of inks or sticky materials.
  • Acts as a mold release agent for composite or metal bonding applications.
  • Effective in high-temperature wire bundling and harnessing due to its wide temperature range.
  • Helps shield and protect surfaces from chemical exposure.
  • Reduces friction, minimizing squeaks and noise between surfaces.
  • Suitable for heated machinery and equipment, withstanding temperatures up to 500°F (260°C).
Storage and Shelf Life
  • Storage Conditions: 60°F to 80°F (16°C to 27°C) and 40% to 60% relative humidity.
  • Shelf Life: Best used within 24 months from the date of manufacture for optimal performance.
Safety PrecautionsWhen exposed to temperatures above 600°F (316°C), the tape may release hazardous vapors that could cause respiratory irritation. Avoid heating or exposing the tape to such high temperatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.