Zoro Homepage

Film Tape, Gray, 5 yd L, 3/4 in W

  • Mfr # 5491

  • Zoro # G4247826


product price: $55.89
/ea

Key Features

Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Length
5 yd
Series
5491
Tape Adhesive
Silicone
Tape Thickness
6.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5491
Zoro #
G4247826
UPC #
888519020722
Country of Origin
United States

Dimensions

Tape Width
3/4"
Tape Length
5 yd
Tape Thickness
6.7 mil
Width
3/4"
Thickness
6.7 mil
Film Thickness
0.13 mm
Metric Tape Length
4.6 m
Imperial Tape Width
3/4 in
Imperial Tape Length
5 yd
Metric Tape Width
19.1 mm
Roll Width
3/4 in

Details

Item
Film Tape
Tape Backing Material
PTFE (Polytetrafluoroethylene)
Series
5491
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
40 lb/in
Tape Adhesive Strength
35 oz./in.
Tape Color
Gray
Material
Extruded PTFE
Tape Application
Easy-Release Surface on Rollers, Plates and Belts, Where Build-Up of Sticky Materials and Inks Can Occur; Wrapping Rubber Nip Rollers on Hot Polyethylene Extrusion Machines
Tape Elongation
200%
Color
Gray
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Number of Adhesive Sides
1
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Adhesion to Steel
35 oz/in
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Brand and Series
3M 5491
Tape Sub-Type
PTFE Slick Surface Film Tape
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Tape Type
Surface Protection Tape
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
400 Degrees F
Specifications Met
ASTM
Tape Adhesive Material
Silicone
Minimum Tape Performance Temperature
-65 Degrees F
Environment
Indoor/Outdoor
Tape Backing Construction
Film
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Temperature Range
-65 Degrees to 400 Degrees F
Performance Temp. Range
-65 Degrees to 500 Degrees F

Description

Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5491, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Tape Thickness 6.7 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5491, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.